JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rivet, Flat, 5/16 Dia, 5/8 In L, PK25

VALUE BRAND| Zoro #: G1652314| Mfr #: 41F1010-EA-25

$13.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652314 Mfr #: 41F1010-EA-25
Item: Solid RivetRivet Material: Stainless Steel
Head Type: FlatRivet Length: 5/8"
Rivet Dia.: 5/16"Head Height: 0.104"
Head Dia.: 0.624"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 5/16 In, Rivet Length 5/8 In, Head Diameter 0.624 In, Head Height 0.104 In, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.