KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 5/16 Dia, 5/8 In L, PK40

VALUE BRAND| Zoro #: G1341767| Mfr #: 411010U

$7.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.104"
Item: Solid Rivet
Package Quantity: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341767 Mfr #: 411010U
Head Height: 0.104"Item: Solid Rivet
Package Quantity: 40Head Type: Flat
Head Dia.: 0.624"Rivet Material: Mild Steel
Rivet Dia.: 5/16"Rivet Length: 5/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 5/16 In, Rivet Length 5/8 In, Head Diameter 0.624 In, Head Height 0.104 In, Package 40

Reviews