LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rivet, Flat, 5/32 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G0463023| Mfr #: 41F0516-1-EA100

$14.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463023 Mfr #: 41F0516-1-EA100
Item: Solid RivetHead Type: Flat
Rivet Material: Stainless SteelHead Dia.: 0.313"
Rivet Length: 1"Rivet Dia.: 5/32"
Head Height: 0.052"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 5/32 In, Rivet Length 1 In, Head Diameter 0.313 In, Head Height 0.052 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.