KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 5/32 Dia, 1 In L, PK150

VALUE BRAND| Zoro #: G1200114| Mfr #: 410516-0

$13.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.052"
Item: Solid Rivet
Package Quantity: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200114 Mfr #: 410516-0
Head Height: 0.052"Item: Solid Rivet
Package Quantity: 150Head Type: Flat
Head Dia.: 0.313"Rivet Material: Mild Steel
Rivet Dia.: 5/32"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 5/32 In, Rivet Length 1 In, Head Diameter 0.313 In, Head Height 0.052 In, Package 150

Reviews