Rivet, Flat, 5/32 Dia, 1/2 In L, PK250

VALUE BRAND| Zoro #: G0426657| Mfr #: 42A0508-EA-250

$8.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426657 Mfr #: 42A0508-EA-250
Head Type: FlatItem: Solid Rivet
Rivet Length: 1/2"Rivet Dia.: 5/32"
Head Height: 0.062"Head Dia.: 0.312"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 1/2 In, Head Diameter 0.312 In, Head Height 0.062 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.