LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rivet, Flat, 5/32 Dia, 1/4 In L, PK250

VALUE BRAND| Zoro #: G0708102| Mfr #: 42A0504-EA-250

$6.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708102 Mfr #: 42A0504-EA-250
Item: Solid RivetHead Type: Flat
Rivet Length: 1/4"Rivet Dia.: 5/32"
Head Height: 0.062"Head Dia.: 0.312"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 1/4 In, Head Diameter 0.312 In, Head Height 0.062 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.