Rivet, Flat, 5/32 Dia, 3/8 In L, PK310

VALUE BRAND| Zoro #: G0717087| Mfr #: 410506

$13.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.052"
Item: Solid Rivet
Package Quantity: 310
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717087 Mfr #: 410506
Head Height: 0.052"Item: Solid Rivet
Package Quantity: 310Head Type: Flat
Head Dia.: 0.313"Rivet Material: Mild Steel
Rivet Dia.: 5/32"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 5/32 In, Rivet Length 3/8 In, Head Diameter 0.313 In, Head Height 0.052 In, Package 310

Reviews