#10-32, 0.010" to 0.080", Plain Aluminum Flanged Rivet Nut, 100 pk.

VALUE BRAND| Zoro #: G0322314| Mfr #: U69316.019.0081

$13.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322314 Mfr #: U69316.019.0081
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsMaterial: Aluminum
Finish: PlainNut Type: Flanged
Item: Rivet NutHead Height: 0.040"
Head Dia.: 0.406"Body Dia.: 0.250"
Flange Dia.: 0.406"Hole Size: 0.250"
Grip Range: 0.010" to 0.080"Drill Size: 1/4"
Thread Size: 10-32Length: 0.529"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 10-32, Length 0.529 In., Grip Range 0.010 In. to 0.080 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.040 In., Head Dia. 0.406 In., Body Dia. 0.250 In., Flange Dia. 0.406 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.