Rivet Nut, Flanged, Aluminum, Plain, PK100

VALUE BRAND| Zoro #: G2417755| Mfr #: 5NNK4

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417755 Mfr #: 5NNK4
Finish: PlainNut Type: Flanged
Item: Rivet NutMaterial: Aluminum
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsBody Dia.: 0.189"
Flange Dia.: 0.325"Hole Size: 0.189"
Grip Range: 0.010" to 0.075"Drill Size: #12
Thread Size: 6-32Length: 0.438"
Head Height: 0.032"Head Dia.: 0.325"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 6-32, Length 0.438 In., Grip Range 0.010 In. to 0.075 In., Drill Size #12, Hole Size 0.189 In., Head Height 0.032 In., Head Dia. 0.325 In., Body Dia. 0.189 In., Flange Dia. 0.325 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.