5/16"-18, 0.125" to 0.200", Plain Aluminum Flanged Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G1419661| Mfr #: 5NNG1

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419661 Mfr #: 5NNG1
Item: Rivet NutMaterial: Aluminum
Finish: PlainApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Nut Type: FlangedHole Size: 0.413"
Grip Range: 0.125" to 0.200"Drill Size: Z
Thread Size: 5/16-18Length: 0.875"
Head Height: 0.062"Head Dia.: 0.665"
Body Dia.: 0.413"Flange Dia.: 0.665"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 5/16-18, Length 0.875 In., Grip Range 0.125 In. to 0.200 In., Drill Size Z, Hole Size 0.413 In., Head Height 0.062 In., Head Dia. 0.665 In., Body Dia. 0.413 In., Flange Dia. 0.665 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25
Save 15%. Sign up for Z-mail.