1/4"-20, 0.079" to 0.138", Plain Aluminum Flanged Rivet Nut, 40 pk.

VALUE BRAND| Zoro #: G1577414| Mfr #: U69316.025.0138

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577414 Mfr #: U69316.025.0138
Item: Rivet NutApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Thread Size: 1/4-20Material: Aluminum
Length: 0.687"Head Height: 0.060"
Finish: PlainHead Dia.: 0.475"
Body Dia.: 0.332"Flange Dia.: 0.475"
Nut Type: FlangedHole Size: 0.350"
Grip Range: 0.079" to 0.138"Drill Size: Q
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 1/4-20, Length 0.687 In., Grip Range 0.079 In. to 0.138 In., Drill Size Q, Hole Size 0.350 In., Head Height 0.060 In., Head Dia. 0.475 In., Body Dia. 0.332 In., Flange Dia. 0.475 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.