1/4"-20, 0.140" to 0.200", Plain Aluminum Flanged Rivet Nut, 40 pk.

VALUE BRAND| Zoro #: G1801265| Mfr #: U69316.025.0200

$7.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801265 Mfr #: U69316.025.0200
Item: Rivet NutFinish: Plain
Nut Type: FlangedMaterial: Aluminum
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsGrip Range: 0.140" to 0.200"
Drill Size: QThread Size: 1/4-20
Length: 0.750"Head Height: 0.058"
Head Dia.: 0.475"Body Dia.: 0.332"
Flange Dia.: 0.475"Hole Size: 0.322"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 1/4-20, Length 0.750 In., Grip Range 0.140 In. to 0.200 In., Drill Size Q, Hole Size 0.322 In., Head Height 0.058 In., Head Dia. 0.475 In., Body Dia. 0.332 In., Flange Dia. 0.475 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 40
Save 15%. Sign up for Z-mail.