JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20, 0.165" to 0.260", Plain Aluminum Flanged Rivet Nut, 40 pk.

VALUE BRAND| Zoro #: G1263105| Mfr #: U69315.025.0260

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263105 Mfr #: U69315.025.0260
Item: Rivet NutApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Material: AluminumFinish: Plain
Nut Type: FlangedFlange Dia.: 0.500"
Hole Size: 0.391"Grip Range: 0.165" to 0.260"
Drill Size: 25/64"Thread Size: 1/4-20
Length: 0.669"Head Height: 0.028"
Head Dia.: 0.500"Body Dia.: 0.390"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 1/4-20, Length 0.669 In., Grip Range 0.165 In. to 0.260 In., Drill Size 25/64 In., Hole Size 0.391 In., Head Height 0.028 In., Head Dia. 0.500 In., Body Dia. 0.390 In., Flange Dia. 0.500 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.