1/4"-20, 0.020" to 0.080", Plain Aluminum Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G2407377| Mfr #: 5NNH3

$7.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407377 Mfr #: 5NNH3
Finish: PlainApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Item: Rivet NutNut Type: Flanged
Material: AluminumHead Height: 0.060"
Head Dia.: 0.475"Body Dia.: 0.332"
Flange Dia.: 0.475"Hole Size: 0.332"
Grip Range: 0.020" to 0.080"Drill Size: Q
Thread Size: 1/4-20Length: 0.628"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 1/4-20, Length 0.628 In., Grip Range 0.020 In. to 0.080 In., Drill Size Q, Hole Size 0.332 In., Head Height 0.060 In., Head Dia. 0.475 In., Body Dia. 0.332 In., Flange Dia. 0.475 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50
Save 15%. Sign up for Z-mail.