LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

#6-32, 0.010" to 0.075", Zinc Steel Flanged Rivet Nut, 100 pk.

VALUE BRAND| Zoro #: G2471183| Mfr #: U69136.013.0075

$32.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471183 Mfr #: U69136.013.0075
Finish: zincItem: Rivet Nut
Material: steelApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Drill Size: #12Thread Size: 6-32
Length: 0.438"Head Height: 0.032"
Head Dia.: 0.325"Body Dia.: 0.189"
Flange Dia.: 0.325"Nut Type: Flanged
Hole Size: 0.189"Grip Range: 0.010" to 0.075"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 6-32, Length 0.438 In., Grip Range 0.010 In. to 0.075 In., Drill Size #12, Hole Size 0.189 In., Head Height 0.032 In., Head Dia. 0.325 In., Body Dia. 0.189 In., Flange Dia. 0.325 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.