JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16, 0.030" to 0.115", Zinc Steel Flanged Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G0796984| Mfr #: 5NNF9

$9.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796984 Mfr #: 5NNF9
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsMaterial: steel
Finish: zincItem: Rivet Nut
Hole Size: 0.490"Grip Range: 0.030" to 0.115"
Drill Size: 1/2"Thread Size: 3/8-16
Length: 0.844"Head Height: 0.088"
Head Dia.: 0.781"Body Dia.: 0.490"
Flange Dia.: 0.781"Nut Type: Flanged
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 3/8-16, Length 0.844 In., Grip Range 0.030 In. to 0.115 In., Drill Size 1/2 In., Hole Size 0.490 In., Head Height 0.088 In., Head Dia. 0.781 In., Body Dia. 0.490 In., Flange Dia. 0.781 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.