5/16"-18, 0.118" to 0.197", Zinc Steel Flanged Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G2127605| Mfr #: 5NNK0

$10.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2127605 Mfr #: 5NNK0
Finish: ZincItem: Rivet Nut
Material: SteelApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Body Dia.: 0.413"Flange Dia.: 0.665"
Nut Type: FlangedHole Size: 0.413"
Grip Range: 0.118" to 0.197"Drill Size: Z
Thread Size: 5/16-18Length: 0.875"
Head Height: 0.060"Head Dia.: 0.665"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 5/16-18, Length 0.875 In., Grip Range 0.118 In. to 0.197 In., Drill Size Z, Hole Size 0.413 In., Head Height 0.060 In., Head Dia. 0.665 In., Body Dia. 0.413 In., Flange Dia. 0.665 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.