1/4"-20, 0.140" to 0.200", Zinc Steel Flanged Rivet Nut, 40 pk.

VALUE BRAND| Zoro #: G2326667| Mfr #: 125604

$9.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326667 Mfr #: 125604
Item: Rivet NutApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Head Height: 0.058"Finish: Zinc
Head Dia.: 0.475"Body Dia.: 0.332"
Flange Dia.: 0.475"Nut Type: Flanged
Hole Size: 0.332"Grip Range: 0.140" to 0.200"
Drill Size: QThread Size: 1/4-20
Material: SteelLength: 0.750"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.750 In., Grip Range 0.140 In. to 0.200 In., Drill Size Q, Hole Size 0.332 In., Head Height 0.058 In., Head Dia. 0.475 In., Body Dia. 0.332 In., Flange Dia. 0.475 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.