JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4"-20, 0.020" to 0.080", Zinc Steel Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0795304| Mfr #: U69136.025.0080

$9.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795304 Mfr #: U69136.025.0080
Finish: zincApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Material: steelItem: Rivet Nut
Grip Range: 0.020" to 0.080"Drill Size: Q
Thread Size: 1/4-20Length: 0.627"
Head Height: 0.060"Head Dia.: 0.475"
Body Dia.: 0.332"Flange Dia.: 0.475"
Nut Type: FlangedHole Size: 0.332"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.627 In., Grip Range 0.020 In. to 0.080 In., Drill Size Q, Hole Size 0.332 In., Head Height 0.060 In., Head Dia. 0.475 In., Body Dia. 0.332 In., Flange Dia. 0.475 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50
Save 15%. Sign up for Z-mail.