#10-24, 0.020" to 0.130", Plain Aluminum Flush Rivet Nut, 100 pk.

VALUE BRAND| Zoro #: G0762343| Mfr #: U69335.019.0130

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762343 Mfr #: U69335.019.0130
Nut Type: FlushItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Finish: PlainLength: 0.480"
Head Height: 0.020"Head Dia.: 0.320"
Body Dia.: 0.280"Flange Dia.: 0.320"
Hole Size: 0.281"Grip Range: 0.020" to 0.130"
Drill Size: 9/32"Thread Size: 10-24
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flush, Aluminum, Finish Plain, Thread Size 10-24, Length 0.480 In., Grip Range 0.020 In. to 0.130 In., Drill Size 9/32 In., Hole Size 0.281 In., Head Height 0.020 In., Head Dia. 0.320 In., Body Dia. 0.280 In., Flange Dia. 0.320 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100
Save 15%. Sign up for Z-mail.