20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/16"-18, 0.030" to 0.165", Plain Aluminum Flush Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G1281567| Mfr #: 134328

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281567 Mfr #: 134328
Finish: PlainNut Type: Flush
Item: Rivet NutMaterial: Aluminum
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsLength: 0.712"
Head Height: 0.022"Head Dia.: 0.560"
Body Dia.: 0.499"Flange Dia.: 0.560"
Hole Size: 0.500"Grip Range: 0.030" to 0.165"
Drill Size: 1/2"Thread Size: 5/16-18
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flush, Aluminum, Finish Plain, Thread Size 5/16-18, Length 0.712 In., Grip Range 0.030 In. to 0.165 In., Drill Size 1/2 In., Hole Size 0.500 In., Head Height 0.022 In., Head Dia. 0.560 In., Body Dia. 0.499 In., Flange Dia. 0.560 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.