1/4"-20, 0.030" to 0.165", Plain Aluminum Flush Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0991243| Mfr #: U69335.025.0165

$11.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0991243 Mfr #: U69335.025.0165
Item: Rivet NutApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Head Height: 0.022"Finish: Plain
Head Dia.: 0.415"Body Dia.: 0.374"
Flange Dia.: 0.415"Nut Type: Flush
Hole Size: 0.375"Grip Range: 0.030" to 0.165"
Drill Size: 3/8"Thread Size: 1/4-20
Material: AluminumLength: 0.602"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flush, Aluminum, Finish Plain, Thread Size 1/4-20, Length 0.602 In., Grip Range 0.030 In. to 0.165 In., Drill Size 3/8 In., Hole Size 0.375 In., Head Height 0.022 In., Head Dia. 0.415 In., Body Dia. 0.374 In., Flange Dia. 0.415 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.