M8 x 1.25, 0.040" to 0.200", Zinc Steel Flush Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G1925637| Mfr #: M69155.080.0200

$5.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925637 Mfr #: M69155.080.0200
Finish: ZincNut Type: Flush
Item: Rivet NutMaterial: Steel
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsDrill Size: 1/2"
Thread Size: M8x1.25Length: 0.647"
Head Height: 0.045"Head Dia.: 0.560"
Body Dia.: 0.499"Flange Dia.: 0.560"
Hole Size: 0.500"Grip Range: 0.040" to 0.200"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size M8x1.25, Length 0.647 In., Grip Range 0.040 In. to 0.200 In., Drill Size 1/2 In., Hole Size 0.500 In., Head Height 0.045 In., Head Dia. 0.560 In., Body Dia. 0.499 In., Flange Dia. 0.560 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.