JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M6 x 1.0, 0.030" to 0.165", Zinc Steel Flush Rivet Nut, 40 pk.

VALUE BRAND| Zoro #: G0585593| Mfr #: M69155.060.0165

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585593 Mfr #: M69155.060.0165
Finish: zincMaterial: steel
Item: Rivet NutNut Type: Flush
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.413"
Body Dia.: 0.374"Flange Dia.: 0.413"
Hole Size: 0.375"Grip Range: 0.030" to 0.165"
Drill Size: 3/8"Thread Size: M6X1.0
Length: 0.610"Head Height: 0.024"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size M6x1.0, Length 0.610 In., Grip Range 0.030 In. to 0.165 In., Drill Size 3/8 In., Hole Size 0.375 In., Head Height 0.024 In., Head Dia. 0.413 In., Body Dia. 0.374 In., Flange Dia. 0.413 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.