JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-24, 0.020" to 0.130", Zinc Steel Flush Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0871446| Mfr #: U69155.019.0130

$9.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871446 Mfr #: U69155.019.0130
Finish: zincNut Type: Flush
Material: steelItem: Rivet Nut
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Height: 0.020"
Head Dia.: 0.320"Body Dia.: 0.280"
Flange Dia.: 0.320"Hole Size: 0.281"
Grip Range: 0.020" to 0.130"Drill Size: 9/32"
Thread Size: 10-24Length: 0.433"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size 10-24, Length 0.433 In., Grip Range 0.020 In. to 0.130 In., Drill Size 9/32 In., Hole Size 0.281 In., Head Height 0.020 In., Head Dia. 0.320 In., Body Dia. 0.280 In., Flange Dia. 0.320 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.