M4 x 0.70, 0.019" to 0.079", Zinc Steel Flush Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0925206| Mfr #: M69155.040.0079

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925206 Mfr #: M69155.040.0079
Finish: ZincNut Type: Flush
Item: Rivet NutMaterial: Steel
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsLength: 0.390"
Head Height: 0.019"Head Dia.: 0.287"
Body Dia.: 0.249"Flange Dia.: 0.287"
Hole Size: 0.250"Grip Range: 0.019" to 0.079"
Drill Size: 1/4"Thread Size: M4x0.70
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size M4x0.70, Length 0.390 In., Grip Range 0.019 In. to 0.079 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.019 In., Head Dia. 0.287 In., Body Dia. 0.249 In., Flange Dia. 0.287 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.