Rivet Nut Kit, Stl/Alum, 52 Pcs

VALUE BRAND| Zoro #: G1968364| Mfr #: 5TUW2

$97.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: Replacement Rivet Nuts Used in Conjunction with Rivet Tools to Efficiently Fasten Metals, Canvas or Plastic
Item: Rivet Nut Tool Kit
Construction: Steel and Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968364 Mfr #: 5TUW2
Application: Replacement Rivet Nuts Used in Conjunction with Rivet Tools to Efficiently Fasten Metals, Canvas or PlasticItem: Rivet Nut Tool Kit
Construction: Steel and AluminumIncludes: 16 Each: 1/4-20, 12 Each: #8-32, #10-24, #10-32, Setting Tool, Nut Mandrel and Molded Plastic Case
Country of Origin (subject to change): Taiwan

Description

Rivet Nut Kit, Steel and Aluminum Construction, Replacement Rivet Nuts Used in Conjunction with Rivet Tools to Efficiently Fasten Metals, Canvas or Plastic, Includes 16 Each: 1/4-20, 12 Each: #8-32, #10-24, #10-32, Setting Tool, Nut Mandrel and Molded Plastic Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews