#8-32, 0.020" to 0.080", Plain Aluminum Knurled Flanged Rivet Nut, 100 pk.

VALUE BRAND| Zoro #: G0739575| Mfr #: 5NNL8

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739575 Mfr #: 5NNL8
Nut Type: Knurled FlangedItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Thread Size: 8-32Length: 0.433"
Finish: PlainHead Height: 0.032"
Head Dia.: 0.392"Body Dia.: 0.264"
Flange Dia.: 0.392"Hole Size: 0.265"
Grip Range: 0.020" to 0.080"Drill Size: 17/64"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Aluminum, Finish Plain, Thread Size 8-32, Length 0.433 In., Grip Range 0.020 In. to 0.080 In., Drill Size 17/64 In., Hole Size 0.265 In., Head Height 0.032 In., Head Dia. 0.392 In., Body Dia. 0.264 In., Flange Dia. 0.392 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.