20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#10-32, 0.020" to 0.130", Plain Aluminum Knurled Flanged Rivet Nut, 100 pk.

VALUE BRAND| Zoro #: G1122091| Mfr #: 5NNN0

$19.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122091 Mfr #: 5NNN0
Nut Type: Knurled FlangedItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Thread Size: 10-32Length: 0.488"
Finish: PlainHead Height: 0.037"
Head Dia.: 0.417"Body Dia.: 0.295"
Flange Dia.: 0.417"Hole Size: 0.296"
Grip Range: 0.020" to 0.130"Drill Size: 19/64"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Aluminum, Finish Plain, Thread Size 10-32, Length 0.488 In., Grip Range 0.020 In. to 0.130 In., Drill Size 19/64 In., Hole Size 0.296 In., Head Height 0.037 In., Head Dia. 0.417 In., Body Dia. 0.295 In., Flange Dia. 0.417 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.