3/8"-16, 0.150" to 0.312", Zinc Aluminum Knurled Flanged Rivet Nut, 20 pk.

VALUE BRAND| Zoro #: G1522062| Mfr #: 5NNN3

$9.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1522062 Mfr #: 5NNN3
Nut Type: Knurled FlangedItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Thread Size: 3/8-16Length: 0.805"
Head Height: 0.042"Head Dia.: 0.685"
Body Dia.: 0.530"Flange Dia.: 0.685"
Hole Size: 0.531"Grip Range: 0.150" to 0.312"
Drill Size: 17/32"Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Aluminum, Thread Size 3/8-16, Length 0.805 In., Grip Range 0.150 In. to 0.312 In., Drill Size 17/32 In., Hole Size 0.531 In., Head Height 0.042 In., Head Dia. 0.685 In., Body Dia. 0.530 In., Flange Dia. 0.685 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.