20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16, 0.027" to 0.150", Plain Aluminum Knurled Flanged Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G1363503| Mfr #: U69315.037.0150

$9.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363503 Mfr #: U69315.037.0150
Nut Type: Knurled FlangedItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Hole Size: 0.531"Grip Range: 0.027" to 0.150"
Drill Size: 17/32"Thread Size: 3/8-16
Length: 0.690"Finish: Plain
Head Height: 0.042"Head Dia.: 0.685"
Body Dia.: 0.530"Flange Dia.: 0.685"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Aluminum, Finish Plain, Thread Size 3/8-16, Length 0.690 In., Grip Range 0.027 In. to 0.150 In., Drill Size 17/32 In., Hole Size 0.531 In., Head Height 0.042 In., Head Dia. 0.685 In., Body Dia. 0.530 In., Flange Dia. 0.685 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.