#10-24, 0.130" to 0.225", Plain Aluminum Knurled Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0559081| Mfr #: 5NNR5

$12.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0559081 Mfr #: 5NNR5
Nut Type: Knurled FlangedItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Hole Size: 0.296"Grip Range: 0.130" to 0.225"
Drill Size: 19/64"Thread Size: 10-24
Length: 0.594"Finish: Plain
Head Height: 0.037"Head Dia.: 0.417"
Body Dia.: 0.295"Flange Dia.: 0.417"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Aluminum, Finish Plain, Thread Size 10-24, Length 0.594 In., Grip Range 0.130 In. to 0.225 In., Drill Size 19/64 In., Hole Size 0.296 In., Head Height 0.037 In., Head Dia. 0.417 In., Body Dia. 0.295 In., Flange Dia. 0.417 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.