20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M6 x 1.0, 0.027" to 0.165", Plain Aluminum Knurled Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G2112031| Mfr #: 5NNR8

$25.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112031 Mfr #: 5NNR8
Nut Type: Knurled FlangedItem: Rivet Nut
Material: AluminumApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Hole Size: 0.390"Grip Range: 0.027" to 0.165"
Drill Size: 25/64"Thread Size: M6x1.0
Length: 0.570"Finish: Plain
Head Height: 0.040"Head Dia.: 0.500"
Body Dia.: 0.390"Flange Dia.: 0.500"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Aluminum, Finish Plain, Thread Size M6x1.0, Length 0.570 In., Grip Range 0.027 In. to 0.165 In., Drill Size 25/64 In., Hole Size 0.390 In., Head Height 0.040 In., Head Dia. 0.500 In., Body Dia. 0.390 In., Flange Dia. 0.500 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.