1/4"-20, 0.165" to 0.260", Zinc Steel Knurled Flanged Rivet Nut, 40 pk.

VALUE BRAND| Zoro #: G1840623| Mfr #: U69135.025.0260

$10.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840623 Mfr #: U69135.025.0260
Item: Rivet NutApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Grip Range: 0.165" to 0.260"Drill Size: 25/64"
Thread Size: 1/4-20Material: Steel
Length: 0.684"Head Height: 0.040"
Finish: ZincHead Dia.: 0.490"
Body Dia.: 0.390"Flange Dia.: 0.492"
Nut Type: Knurled FlangedHole Size: 0.390"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.684 In., Grip Range 0.165 In. to 0.260 In., Drill Size 25/64 In., Hole Size 0.390 In., Head Height 0.040 In., Head Dia. 0.490 In., Body Dia. 0.390 In., Flange Dia. 0.492 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.