Download CAD Files
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK
Mfr # U69135.019.0225
Zoro # G2126686
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #10-24
- Drill Bit Size 19/64"
- Material Steel
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK CAH2-2520-165-50
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK U69135.037.0150
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK U69316.019.0130
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK U69316.019.0080
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK U69155.025.0165
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK CAK2-1024-225-50
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .435 in - .465 in L, 1000 PK LSS-11130
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum XA-06120
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .922 in - .952 in L, Aluminum XA-31275
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK 757173
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK ALA1-1024-130
- Zoro Select Rivet Nuts