JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4"-20, 0.027" to 0.165", Zinc Steel Knurled Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G1724064| Mfr #: U69135.025.0165

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724064 Mfr #: U69135.025.0165
Nut Type: Knurled FlangedItem: Rivet Nut
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsLength: 0.590"
Finish: zincHead Height: 0.060"
Head Dia.: 0.500"Body Dia.: 0.390"
Flange Dia.: 0.500"Hole Size: 0.391"
Grip Range: 0.027" to 0.165"Drill Size: 25/64"
Thread Size: 1/4-20Material: steel
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.590 In., Grip Range 0.027 In. to 0.165 In., Drill Size 25/64 In., Hole Size 0.391 In., Head Height 0.060 In., Head Dia. 0.500 In., Body Dia. 0.390 In., Flange Dia. 0.500 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.