20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/16"-18, 0.150" to 0.312", Zinc Steel Knurled Flanged Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G1373145| Mfr #: U69135.031.0312

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373145 Mfr #: U69135.031.0312
Nut Type: Knurled FlangedItem: Rivet Nut
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsLength: 0.783"
Finish: zincHead Height: 0.042"
Head Dia.: 0.685"Body Dia.: 0.530"
Flange Dia.: 0.685"Hole Size: 0.531"
Grip Range: 0.150" to 0.312"Drill Size: 17/32"
Thread Size: 5/16-18Material: steel
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 5/16-18, Length 0.783 In., Grip Range 0.150 In. to 0.312 In., Drill Size 17/32 In., Hole Size 0.531 In., Head Height 0.042 In., Head Dia. 0.685 In., Body Dia. 0.530 In., Flange Dia. 0.685 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.