3/8"-16, 0.027" to 0.150", Zinc Steel Knurled Flanged Rivet Nut, 25 pk.

VALUE BRAND| Zoro #: G1275014| Mfr #: U69135.037.0150

$14.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275014 Mfr #: U69135.037.0150
Item: Rivet NutNut Type: Knurled Flanged
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHole Size: 0.531"
Grip Range: 0.027" to 0.150"Drill Size: 17/32"
Thread Size: 3/8-16Material: steel
Length: 0.685"Finish: zinc
Head Height: 0.070"Head Dia.: 0.685"
Body Dia.: 0.530"Flange Dia.: 0.685"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 3/8-16, Length 0.685 In., Grip Range 0.027 In. to 0.150 In., Drill Size 17/32 In., Hole Size 0.531 In., Head Height 0.070 In., Head Dia. 0.685 In., Body Dia. 0.530 In., Flange Dia. 0.685 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.