JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#8-32, 0.080" to 0.130", Zinc Steel Knurled Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0978634| Mfr #: U69135.016.0130

$7.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978634 Mfr #: U69135.016.0130
Item: Rivet NutApplication: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Nut Type: Knurled FlangedHole Size: 0.265"
Grip Range: 0.080" to 0.130"Drill Size: 17/64"
Thread Size: 8-32Material: steel
Length: 0.484"Head Height: 0.032"
Finish: zincHead Dia.: 0.392"
Body Dia.: 0.264"Flange Dia.: 0.392"
Country of Origin (subject to change): Multiple

Product Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 8-32, Length 0.484 In., Grip Range 0.080 In. to 0.130 In., Drill Size 17/64 In., Hole Size 0.265 In., Head Height 0.032 In., Head Dia. 0.392 In., Body Dia. 0.264 In., Flange Dia. 0.392 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.