#10-32, 0.130" to 0.225", Zinc Steel Knurled Flanged Rivet Nut, 50 pk.

VALUE BRAND| Zoro #: G0315305| Mfr #: U69135.019.0226

$7.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0315305 Mfr #: U69135.019.0226
Nut Type: Knurled FlangedItem: Rivet Nut
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.400"
Body Dia.: 0.295"Flange Dia.: 0.417"
Hole Size: 0.296"Grip Range: 0.130" to 0.225"
Drill Size: 19/64"Thread Size: 10-32
Material: steelLength: 0.594"
Finish: zincHead Height: 0.037"
Country of Origin (subject to change): China

Product Description

Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 10-32, Length 0.594 In., Grip Range 0.130 In. to 0.225 In., Drill Size 19/64 In., Hole Size 0.296 In., Head Height 0.037 In., Head Dia. 0.400 In., Body Dia. 0.295 In., Flange Dia. 0.417 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.