Rivet, Round, 1/16 Dia, 1/8 L, PK1000

VALUE BRAND| Zoro #: G1236715| Mfr #: 30A0202-EA-1000

$12.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Length: 1/8"
Head Type: Round
Rivet Dia.: 1/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1236715 Mfr #: 30A0202-EA-1000
Rivet Length: 1/8"Head Type: Round
Rivet Dia.: 1/16"Head Height: 0.047"
Item: Solid RivetHead Dia.: 0.125"
Rivet Material: AluminumPackage Quantity: 1000
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 1/16 In, Rivet Length 1/8 In, Head Diameter 0.125 In, Head Height 0.047 In, Package 1000

Product Reviews