Rivet, Round, 1/16 Dia, 3/16 L, PK1000

VALUE BRAND| Zoro #: G1514807| Mfr #: 30A0203-EA-1000

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514807 Mfr #: 30A0203-EA-1000
Head Type: RoundItem: Solid Rivet
Rivet Length: 3/16"Rivet Dia.: 1/16"
Head Height: 0.047"Head Dia.: 0.125"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 1/16 In, Rivet Length 3/16 In, Head Diameter 0.125 In, Head Height 0.047 In, Package 1000

Product Reviews

Save 15%. Sign up for Z-mail.