KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/4 Dia, 1 1/2 L, PK35

VALUE BRAND| Zoro #: G0338107| Mfr #: 350824-0

$8.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.188"
Item: Solid Rivet
Package Quantity: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338107 Mfr #: 350824-0
Head Height: 0.188"Item: Solid Rivet
Package Quantity: 35Head Type: Round
Head Dia.: 0.445"Rivet Material: Mild Steel
Rivet Dia.: 1/4"Rivet Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 1 1/2 In, Head Diameter 0.445 In, Head Height 0.188 In, Package 35

Reviews