20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rivet, Round, 1/4 Dia, 1 1/4 L, PK45

VALUE BRAND| Zoro #: G1676534| Mfr #: 145159

$7.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676534 Mfr #: 145159
Head Type: RoundItem: Solid Rivet
Head Height: 0.188"Head Dia.: 0.445"
Rivet Material: Mild SteelRivet Length: 1-1/4"
Rivet Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 1 1/4 In, Head Diameter 0.445 In, Head Height 0.188 In, Package 45

Product Reviews

Save 15%. Sign up for Z-mail.