Rivet, Round, 1/4 Dia, 1 1/4 L, PK45

VALUE BRAND| Zoro #: G1415215| Mfr #: 350820-2

$6.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415215 Mfr #: 350820-2
Item: Solid RivetHead Type: Round
Rivet Material: Mild SteelRivet Length: 1-1/4"
Rivet Dia.: 1/4"Head Height: 0.083"
Head Dia.: 0.575"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Truss Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 1 1/4 In, Head Diameter 0.575 In, Head Height 0.083 In, Package 45
Save 15%. Sign up for Z-mail.