JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rivet, Round, 1/4 Dia, 1 1/4 L, PK50

VALUE BRAND| Zoro #: G2091537| Mfr #: 30A0820-EA-50

$6.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091537 Mfr #: 30A0820-EA-50
Item: Solid RivetHead Type: Round
Rivet Length: 1-1/4"Rivet Dia.: 1/4"
Head Height: 0.188"Head Dia.: 0.500"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 1/4 In, Rivet Length 1 1/4 In, Head Diameter 0.5 In, Head Height 0.188 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.