KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/4 Dia, 1/2 In L, PK85

VALUE BRAND| Zoro #: G2191007| Mfr #: 350808-7

$11.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.083"
Item: Solid Rivet
Package Quantity: 85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191007 Mfr #: 350808-7
Head Height: 0.083"Item: Solid Rivet
Package Quantity: 85Head Type: Round
Head Dia.: 0.575"Rivet Material: Mild Steel
Rivet Dia.: 1/4"Rivet Length: 1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Truss Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 1/2 In, Head Diameter 0.575 In, Head Height 0.083 In, Package 85

Reviews