Rivet, Round, 1/4 Dia, 3/4 In L, PK50

VALUE BRAND| Zoro #: G0574393| Mfr #: 144906

$4.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574393 Mfr #: 144906
Head Type: RoundItem: Solid Rivet
Rivet Length: 3/4"Rivet Dia.: 1/4"
Head Height: 0.188"Head Dia.: 0.500"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 1/4 In, Rivet Length 3/4 In, Head Diameter 0.5 In, Head Height 0.188 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.