KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/4 Dia, 3/4 In L, PK60

VALUE BRAND| Zoro #: G0292311| Mfr #: 350812

$8.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.188"
Item: Solid Rivet
Package Quantity: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292311 Mfr #: 350812
Head Height: 0.188"Item: Solid Rivet
Package Quantity: 60Head Type: Round
Head Dia.: 0.445"Rivet Material: Mild Steel
Rivet Dia.: 1/4"Rivet Length: 3/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 3/4 In, Head Diameter 0.445 In, Head Height 0.188 In, Package 60

Reviews