JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rivet, Round, 1/4 Dia, 3/4 In L, PK65

VALUE BRAND| Zoro #: G0256672| Mfr #: 350812.3

$7.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256672 Mfr #: 350812.3
Item: Solid RivetHead Type: Round
Rivet Material: Mild SteelRivet Length: 3/4"
Rivet Dia.: 1/4"Head Height: 0.083"
Head Dia.: 0.575"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Truss Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 3/4 In, Head Diameter 0.575 In, Head Height 0.083 In, Package 65

Product Reviews

Save 15%. Sign up for Z-mail.